Motion
UELFU205-015D1

NTN
UELFU205-015D1

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #02626940
MFR #UELFU205-015D1
List Price$110.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELFU205-015D1

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #02626940
MFR #UELFU205-015D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.19/each for your price

Overview

Mfr description
UELFU205-015D1 BEARING UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    3.8000 in
  • Bearing Number
    UEL205-015D1
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.1875 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.8125 in
  • Harmonization Code
    8483.20.4040
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • End Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    5900 rpm
  • Replacement Bearing
    UEL205-015D1
  • Housing ID
    FU205D1
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359504828
  • UPC_NO
    4547359504828
  • Weight
    2.2 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text