Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELPL204D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Cast Iron Material, Light Duty
MI ITEM #02626990
MFR #AELPL204D1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AELPL204D1

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    20 mm
  • Bolt Center To Center Length
    3.7500 in
  • Bearing Number
    AEL204D1
  • Duty Type
    Light Duty
  • Housing ID
    PL204D1
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Overall Length
    5.0000 in
  • Base Width
    1.5000 in, 38.0 mm
  • Overall Width
    1.6755 in
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Max Rpm
    6700 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    AEL204D1
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Weight
    1.543 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text