Motion
UELPL205-015D1

NTN
UELPL205-015D1

Pillow Block Roller Bearing Unit - 15/16 in Bore, Cast Iron Material, Light Duty
Mi Item #02627008
MFR #UELPL205-015D1
Price$110.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELPL205-015D1

Pillow Block Roller Bearing Unit - 15/16 in Bore, Cast Iron Material, Light Duty
Mi Item #02627008
MFR #UELPL205-015D1

Mfr description
UELPL205-015D1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.19/each

Specifications

Dimensions

  • Base Width
    1.5000 in, 38.0 mm
  • Bolt Center To Center Length
    4.1250 in
  • Bore Diameter
    15/16 in
  • Overall Length
    5.5000 in
  • Overall Width
    1.8091 in
  • Weight
    1.904 lbs

Details

  • Bearing Number
    UEL205-015D1
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PL205D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359505597
  • Max Rpm
    5900 rpm
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    UEL205-015D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359505597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)