Motion
UELPL206-102D1

NTN
UELPL206-102D1

Pillow Block Ball Bearing Unit - 1-1/8 in Bore, Cast Iron Material, Light Duty
MI ITEM #02627011
MFR #UELPL206-102D1
List Price$131.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELPL206-102D1

Pillow Block Ball Bearing Unit - 1-1/8 in Bore, Cast Iron Material, Light Duty
MI ITEM #02627011
MFR #UELPL206-102D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$131.07/each for your price

Overview

Mfr description
UELPL206-102D1 PILLOW BLOCK

Specifications

  • Bore Diameter
    1-1/8 in
  • Bolt Center To Center Length
    4.7500 in
  • Bearing Number
    UEL206-102D1
  • Duty Type
    Light Duty
  • Housing ID
    PL206D1
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact
  • Housing Material
    Cast Iron
  • Country of Origin
    JP
  • Overall Length
    6.5000 in
  • Base Width
    1.8750 in, 48.0 mm
  • Overall Width
    2.1225 in
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Max Rpm
    4900 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    UEL206-102D1
  • UPC_NO
    4547359505641
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359505641
  • Weight
    3.175 lbs
  • Locking Type
    Eccentric Collar
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought