Motion
UCP214-211D1

NTN
UCP214-211D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Light Duty
Mi Item #02627111
MFR #UCP214-211D1
Price$373.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP214-211D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Light Duty
Mi Item #02627111
MFR #UCP214-211D1

Mfr description
UCP214-211D1 PILLOW BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.46/each

Specifications

Dimensions

  • Base Width
    2.8437 in, 72.0 mm
  • Bolt Center To Center Length
    8.2812 in
  • Bore Diameter
    2-11/16 in
  • Overall Length
    266 mm
  • Overall Width
    3.1699 in
  • Weight
    14.64 lbs

Details

  • Bearing Number
    UC214-211D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P214D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359503494
  • Max Rpm
    2300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Replacement Bearing
    UC214-211D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359503494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)