Motion
UCPL205-015D1

NTN
UCPL205-015D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Cast Iron Material, Light Duty
MI ITEM #02627120
MFR #UCPL205-015D1
List Price$104.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPL205-015D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Cast Iron Material, Light Duty
MI ITEM #02627120
MFR #UCPL205-015D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.89/each for your price

Overview

Mfr description
UCPL205-015D1 BRG

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Cylindrical
  • Bore Diameter
    15/16 in
  • Bolt Center To Center Length
    4.1250 in
  • Bearing Number
    UC205-015D1
  • Duty Type
    Light Duty
  • Housing ID
    PL205D1
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal w/ Flinger
  • Housing Material
    Cast Iron
  • Country of Origin
    JP
  • Overall Length
    5.5000 in
  • Base Width
    1.5000 in, 38.0 mm
  • Overall Width
    1.5295 in
  • Harmonization Code
    8483.20.8040
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Max Rpm
    5900 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    UC205-015D1
  • Cage Material
    Steel
  • UPC_NO
    4547359223415
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359223415
  • Weight
    1.764 lbs
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought