Motion
PKIT SR52 550 STL

REXNORD INC
PKIT SR52 550 STL

Thomas® Parts Kit - Parts Kit, Series 52, Cplg Size 550
Mi Item #02627148
MFR #PKIT SR52 550 STL
Price$7,949.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR52 550 STL

Thomas® Parts Kit - Parts Kit, Series 52, Cplg Size 550
Mi Item #02627148
MFR #PKIT SR52 550 STL

Mfr description
036872 PKIT SR52 550 STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,949.12/each

Specifications

Dimensions

  • Coupling Outside Diameter
    254 mm
  • Coupling Size Code
    550
  • Thread Size
    7/8-14 (Locknut) in
  • Weight
    20.30 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    36872
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    52
  • UPC_NO
    793699082005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)