Motion
89317-M
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 85 mm ID, 150 mm OD, Brass Cage
Mi Item #02627153
MFR #89317-M
Price$3,428.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 85 mm ID, 150 mm OD, Brass Cage
Mi Item #02627153
MFR #89317-M

Mfr description
89317-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,428.95/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    39 mm
  • Weight
    8.95 lbs

Details

  • Cage Material
    Brass
  • Compatible Washers
    GS89317, WS89317
  • Dynamic Load Capacity
    73066.547 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2500 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    73000 lbf
  • Radial Static Load Capacity
    255000 lbf
  • Series
    893
  • Static Load Capacity
    256294.964 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802428452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)