Motion
FH208-24G
Ball Insert Bearing - Straight Bore, 1-1/2 in Bore Diam., 3.1496 in OD, 1.7200 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #02627190
MFR #FH208-24G
Price$105.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-1/2 in Bore Diam., 3.1496 in OD, 1.7200 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #02627190
MFR #FH208-24G

Mfr description
FHG208-24-B MOUNTED INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.47/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width  
    1.1880 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.7200 in
  • Weight
    1.38 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590036233
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7340 lbf
  • Radial Static Load Capacity
    3650 lbf
  • Seal Type
    RST
  • Series
    FH
  • UPC_NO
    1200106946144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)