Motion
TB207-23U
Pillow Block Ball Bearing Unit - Tapped Base, 1-7/16 in Bore
MI ITEM #02627200
MFR #TB207-23U
Price$66.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 1-7/16 in Bore
MI ITEM #02627200
MFR #TB207-23U

Mfr description
TB207-23U TAP BASE PIL BLK BRG-1-7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.01/each

Specifications

Dimensions

  • Bore Diameter
    1-7/16 in

Details

  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067514719

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)