Motion
PST-350X18
Pillow Block Take-Up Frame - PST Series, Slide Tube Type, 18.0000 in Travel, 28.3750 in Length, 6.0000 in Base Width
Mi Item #02627259
MFR #PST-350X18
Price$772.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PST Series, Slide Tube Type, 18.0000 in Travel, 28.3750 in Length, 6.0000 in Base Width
Mi Item #02627259
MFR #PST-350X18

Mfr description
PST-350X18 TAKE-UP FRAME
  • Slide tube protects screw from the environment using a tube-in-tube design—available for unit ball and roller bearing pillow blocks
  • Square tube can be filled with grease to protect the screw
  • Inline frame keeps the force at the center line of the bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$772.27/each

Specifications

Dimensions

  • Base Width  
    6.0000 in
  • Overall Length  
    28.3750 in
  • Rod Diameter
    1 in
  • Travel  
    18.0000 in
  • Weight
    35.29 lbs

Details

  • Dodge Bearing Series To Suit
    SC 1-1/2 to 2-7/16 in;SCM 1-7/16 to 2-1/4 in ;E/K 1-3/8 to 2-3/16 in;S-2000 1-5/8 to 3 in
  • Frame Type
    Slide Tube
  • Linkbelt Bearing Series To Suit
    U200 1-1/2 to 2-7/16 in;U300 3/4 to 1-7/16 in;22400 1-7/16 to 2-1/2 in
  • Manufacturer Product Page
  • Mounting Plate Bolt Hole Center Max
    8-11/16 in
  • Mounting Plate Bolt Hole Center Min
    5-9/16 in
  • Ppi Bearing Series To Suit
    SCM 1-15/16 to 1-13/16 in;Type E1-7/16 to 2-3/16 in
  • Series
    PST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)