Specifications
Dimensions
- Length56 mm
- Weight0.06 lbs
- Width21.3 mm
Details
- Accessory TypeCap Wiper
- For Use WithLFCL42 Carriage, LFR5201 Roller
- ManufacturerName (description attribute)INA (Schaeffler)
- UPC_NO4012802031966
Overview
Mfr description
AB.LFR5201 CAP WIPER