Specifications
Details
- Ambient Temperature Range-10 to 60 °C
- Operating MediumCompressed air as per ISO 8573-1:2010 [7:4:4]
- Operating Pressure Range0 to 10 bar
- Seal MaterialNBR
- Valve FunctionFlow control
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)