Motion
N4 CPLG CHAIN-50 FT

MORSE
N4 CPLG CHAIN-50 FT

Delrin Coupling Chain - Size N40 Chain, Delrin Material
Mi Item #02627512
MFR #N4 CPLG CHAIN-50 FT
Price$186.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
N4 CPLG CHAIN-50 FT

Delrin Coupling Chain - Size N40 Chain, Delrin Material
Mi Item #02627512
MFR #N4 CPLG CHAIN-50 FT

Mfr description
N4 DELRIN CPLG CHAIN (50FT)
  • Delrin Couplings can stand a wide range of rugged conditions
  • Temperature range from -25°F to 150°F
  • Angular misalignment of 1° (10T - 19T), 1/2° (20T - 24T)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.59/ft

Specifications

Dimensions

  • Coupling Size
    40
  • Weight
    0.40 lbs

Details

  • Chain Number
    N40
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog Number
    116494
  • Manufacturer Product Page
  • Material
    Delrin
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Style
    N400
  • UPC_NO
    662288391975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)