Specifications
Dimensions
- Bore Diameter3.9375 in
- Outside Diameter145 mm
- Thread SizeM110x2
Details
- Lock Nut NumberKM22
- Manufacturer Product Page
- Product TypeAdapter Sleeves
- SeriesHA
- Taper1:12
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)