Specifications
Dimensions
- Bore Diameter1.1875 in
- Outside Diameter52 mm
- Thread SizeM35 x 1.5
Details
- Lock Nut NumberKM7
- Manufacturer Product Page
- Product TypeAdapter Sleeves
- SeriesHA
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)