Motion
HA307X

NTN
HA307X

Adapter Sleeve - 1.1875 in Bore Dia., 1.3780 in Overall Length, Steel Material
MI ITEM #02627574
MFR #HA307X
Price$58.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA307X

Adapter Sleeve - 1.1875 in Bore Dia., 1.3780 in Overall Length, Steel Material
MI ITEM #02627574
MFR #HA307X

Mfr description
HA307X ADAPTOR
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.33/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Outside Diameter
    52 mm
  • Overall Length  
    35 mm
  • Weight
    0.315 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN06
  • Lock Washer Number
    AW06X
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359791181
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    4547359791181

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)