Motion
HA3124

NTN
HA3124

Adapter Sleeve - 4.1875 in Bore Dia., 3.4646 in Overall Length
MI ITEM #02627576
MFR #HA3124
Price$525.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA3124

Adapter Sleeve - 4.1875 in Bore Dia., 3.4646 in Overall Length
MI ITEM #02627576
MFR #HA3124

Mfr description
HA3124 ADAPTER
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.33/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in
  • Outside Diameter
    155 mm
  • Overall Length  
    88 mm
  • Weight
    6.52 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN24
  • Lock Washer Number
    AW24
  • Manufacturer Upc Number
    4547359069013
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    4547359069013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)