Tuthill Pump Group 0LE-A-7
Tuthill Pump Group
0LE-A-7
L Series - 0LE-A-7 Internal Gear Pump, 1.6 gpm, 300 psi, 1/2 in NPT Ports
MI ITEM #02627671
MFR #0LE-A-7
List Price
$818.10
/each
List Price
$818.10
/each
L Series - 0LE-A-7 Internal Gear Pump, 1.6 gpm, 300 psi, 1/2 in NPT Ports
MI ITEM #02627671
MFR #0LE-A-7
Tuthill Pump Group 0LE-A-7
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L Series - 0LE-A-7 Internal Gear Pump, 1.6 gpm, 300 psi, 1/2 in NPT Ports
MI ITEM #02627671
MFR #0LE-A-7

Availability:
Factory Order
List Price
$818.10
/each
List Price
$818.10
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
0LE-A-7 L-SERIES PUMP

Specifications

Configuration Assembly
Tang Shaft
Inlet/Outlet Port Sizes
1/2 in NPT
Max Pressure
300 psi
Maximum Flow Rate
1.6 gpm
O-Ring Material
Viton, Neoprene, EPR
Options
Neoprene or EPR Seals
Pump Body Material
Cast Iron
Seal
Viton Mechanical Seal
Supporting Product Brochure
Type/Design
Internal Gear
Wetted Materials
Steel, Carbon, Bronze, P/M Steel, Carbon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data