Motion
1LEV-C-A-7
L Series - 1LEV-C-A-7 Internal Gear Pump, 2.8 gpm, 300 psi, 1/2 in NPT Ports
MI ITEM #02627690
MFR #1LEV-C-A-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L Series - 1LEV-C-A-7 Internal Gear Pump, 2.8 gpm, 300 psi, 1/2 in NPT Ports
MI ITEM #02627690
MFR #1LEV-C-A-7

Mfr description
1LEV-C-A-7 L-SERIES PUMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in NPT

Details

  • Configuration Assembly
    Tang Shaft
  • Max Pressure
    300 psi
  • Maximum Flow Rate
    2.8 gpm
  • O Ring Material
    Viton, Neoprene, EPR
  • Options
    Neoprene or EPR Seals
  • Pump Body Material
    Cast Iron
  • Seal
    Viton Mechanical Seal
  • Supporting Product Brochure
  • Type Design
    Internal Gear
  • Wetted Materials
    Steel, Carbon, Bronze, P/M Steel, Carbon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)