Motion
4C2F-C-A-7
C Series - 4C2F-C-A-7 Internal Gear Pump, 36 gpm, 100 psi, 1-1/2 in NPT Ports
MI ITEM #02627816
MFR #4C2F-C-A-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Series - 4C2F-C-A-7 Internal Gear Pump, 36 gpm, 100 psi, 1-1/2 in NPT Ports
MI ITEM #02627816
MFR #4C2F-C-A-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4C2F-C-A-7 C-SERIES PUMP

Specifications

  • Type Design
    Internal Gear
  • Maximum Flow Rate
    36.0 gpm
  • Max Pressure
    100 psi
  • Inlet Outlet Port Sizes
    1-1/2 in NPT
  • Pump Body Material
    Cast Iron
  • Wetted Materials
    Steel, Cast Iron, Bronze, P/M Steel,
  • O Ring Material
    Viton, Neoprene, EPR
  • Seal
    Viton Lip Seal
  • Configuration Assembly
    Tang Shaft
  • Supporting Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought