Motion
F0RMULA6004-1B

NTN
F0RMULA6004-1B

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring
Mi Item #02627972
MFR #F0RMULA6004-1B
Price$17.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F0RMULA6004-1B

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring
Mi Item #02627972
MFR #F0RMULA6004-1B

Mfr description
F0RMULA6004-1B BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.63/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    F0RMULA6004-1B BALL BRG
  • Internal Clearance
    CN
  • Long Description
    The F0RMULA6004-1B is a 20 mm bore radial deep groove ball bearing with a 42 mm outside diameter and 12 mm width, open design for versatility.
  • Manufacturer Catalog Number
    F0RMULA6004-1B
  • Manufacturer Upc Number
    4550253059141
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253059141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)