Motion
VG-JS100-125-250

SYSTEM PLAST
VG-JS100-125-250

Flat Top Conveyor Chain Accessory - Reflector Mounting Assembly, 250 ft Overall Length, White
Mi Item #02627981
MFR #VG-JS100-125-250
Price$3.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-JS100-125-250

Flat Top Conveyor Chain Accessory - Reflector Mounting Assembly, 250 ft Overall Length, White
Mi Item #02627981
MFR #VG-JS100-125-250

Mfr description
VG-JS100-125-250 COIL
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.00/ft

Specifications

Dimensions

  • Length
    250 ft
  • Maximum Sheath Width
    1.0000 in
  • Overall Height
    0.39 in
  • Overall Width
    1.0000 in
  • Weight
    0.12 lbs
  • Width
    1.0000 in

Details

  • Accessory Type
    J-Legs
  • Additional Details
    J-Leg: 1"W X 0.39"H X 3000"L White UHMW-PE
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Catalog Number
    VG-JS100-125-250
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405420700
  • Material
    UHMW-PE
  • Rail Type
    J-Leg Profile
  • Sheath Material
    UHMWPE
  • Steel Gauge
    11 ga, 12 ga
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)