Motion
CFS6V
Flat Cam Follower - CF Series, 12 mm Roller Dia, 7 mm Roller Width, 6 mm Stud Dia, Carbon Steel Material
Mi Item #02628001
MFR #CFS6V
Price$160.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - CF Series, 12 mm Roller Dia, 7 mm Roller Width, 6 mm Stud Dia, Carbon Steel Material
Mi Item #02628001
MFR #CFS6V

Mfr description
CFS-6V CAM FOLLOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.16/each

Specifications

Dimensions

  • Precision Rating
    Class 0
  • Roller Diameter  
    12 mm
  • Roller Width  
    7 mm
  • Stud Diameter  
    6 mm
  • Thread Length
    6 mm
  • Thread Size
    M6 x 1
  • Weight
    0.03 lbs

Details

  • Bearing Element
    Needle Rollers
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557013256
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4610 N
  • Radial Static Load Capacity
    6250 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Series
    CF
  • Thread Type
    ISO
  • UPC_NO
    4549557013256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)