Motion
SER205-16FSXAM1

AMI BEARINGS INC
SER205-16FSXAM1

Ball Insert Bearing - Cylindrical Bore, 1 in ID, Set Screw Locking
MI ITEM #02628033
MFR #SER205-16FSXAM1
Your Price$71.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
SER205-16FSXAM1

Ball Insert Bearing - Cylindrical Bore, 1 in ID, Set Screw Locking
MI ITEM #02628033
MFR #SER205-16FSXAM1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.41/each(List $82.12)

Overview

Mfr description
SER205-16FSXAM1 1 SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.3750 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Non-Contact with Slinger
  • Series
    SER200FSXAM1
  • UPC_NO
    0808250311859
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text