Motion
23172MB.H140

FAG (SCHAEFFLER)
23172MB.H140

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 192 mm Width, Straight Bore, Open, C0
MI ITEM #02628038
MFR #23172MB.H140
Price$45,514.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23172MB.H140

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 192 mm Width, Straight Bore, Open, C0
MI ITEM #02628038
MFR #23172MB.H140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45,514.36/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Fillet Radius
    5.00 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    192 mm
  • Precision Rating
    Not Rated
  • Weight
    506 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearing 231..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1120 rpm
  • Maximum Speed
    1.040 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    231
  • UPC_NO
    4054364654665

Overview

Mfr description
23172-BEA-XL-MB1-H140 SPHERICAL ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text