Motion
RT1001-H
T-Max® Belt Tensioner - Rotary Tensioner Type, 48 lb Max Spring Force
Mi Item #02628069
MFR #RT1001-H
Price$78.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Max® Belt Tensioner - Rotary Tensioner Type, 48 lb Max Spring Force
Mi Item #02628069
MFR #RT1001-H

Mfr description
RT1001H TENSIONER
  • Rugged, heavy-duty construction
  • Easy installation and adjustment with single bolt feature
  • Wide variety of sizes and mounting styles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.56/each

Specifications

Dimensions

  • Maximum Spring Force
    48 lb

Details

  • Chain Tensioner Type
    Rotary
  • Tensioner Application
    Belt
  • UPC_NO
    662345009393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)