Motion
HML2AM
Heim® Spherical Rod End - Grade: Precision Aircraft, Bore Diameter: 0.1600 in, Shank Thread Size: .1640-32, Non-Lubricated
Mi Item #02628199
MFR #HML2AM
Price$277.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Precision Aircraft, Bore Diameter: 0.1600 in, Shank Thread Size: .1640-32, Non-Lubricated
Mi Item #02628199
MFR #HML2AM

Mfr description
HML 2 AM ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.50/each

Specifications

Dimensions

  • Ball Diameter
    0.375 in
  • Bore Diameter  
    0.1600 in
  • Head Diameter
    0.5620 in
  • Head Width
    0.219 in
  • Length To Ball Center
    1.1250 in
  • Misalignment Angle
    7 °
  • Overall Height
    1.4060 in
  • Shank Thread Length  
    0.6250 in
  • Shank Thread Size
    .1640-32
  • Thread Size
    8-32
  • Weight
    0.02 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Steel
  • Grade
    Precision Aircraft
  • Housing Material
    6 mm
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    637400155827
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    Max 250°
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    650 lbf
  • Rod End Type
    Male
  • Series
    Heim®
  • Thread Direction
    Left Hand
  • Thread Type
    CLASS-3A
  • UPC_NO
    637400155827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)