Motion
12 8V 2120 N
Bushing Bore V-Belt Pulley - 8V Belt Section, 12 Groove, 21.2000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #02628230
MFR #12 8V 2120 N
Price$6,487.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 8V Belt Section, 12 Groove, 21.2000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #02628230
MFR #12 8V 2120 N

Mfr description
12 8V 2120 N HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,487.94/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    2.4375 to 6.0000 in
  • Face Width  
    13.8750 in
  • Length Through Bore  
    8.125 in
  • Outside Diameter  
    21.2000 in
  • Overall Width
    13.875 in
  • Pitch Diameter
    21 in
  • Storage Dimension Height
    8.125 in
  • Storage Dimension Length
    21.2 in
  • Storage Dimension Width
    21.2
  • Weight
    374.60 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    N
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950090634
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • Sheave Drawing Type
    A
  • UPC_NO
    697950090634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)