Motion
W-40S-SH

CONTINENTAL
W-40S-SH

W-40S-SH
Mi Item #02628239
MFR #W-40S-SH
Price$247.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
W-40S-SH

W-40S-SH
Mi Item #02628239
MFR #W-40S-SH

Mfr description
W-40S-SH SILENTSYNC SPROCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.85/each

Specifications

Dimensions

  • For Belt Width
    33 mm
  • Pitch
    8 mm

Details

  • Number Of Teeth  
    40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)