Motion
W-63S-SK

CONTINENTAL
W-63S-SK

W-63S-SK
MI ITEM #02628242
MFR #W-63S-SK
Price$469.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
W-63S-SK

W-63S-SK
MI ITEM #02628242
MFR #W-63S-SK

Mfr description
W-63S-SK SILENTSYNC SPROCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$469.49/each

Specifications

Dimensions

  • For Belt Width
    33 mm
  • Pitch
    8 mm

Details

  • Number Of Teeth  
    63

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)