Motion
VLE2.AK0P 3/4
2-Way Ball Valve - Manually Operated, 2-Way, 3000 psi Max, 3/4 NPT Port, Carbon Steel Body, Lever Handle
MI ITEM #02628257
MFR #VLE2.AK0P 3/4
Price$157.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 3000 psi Max, 3/4 NPT Port, Carbon Steel Body, Lever Handle
MI ITEM #02628257
MFR #VLE2.AK0P 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$157.94/each

Specifications

Dimensions

  • Overall Length
    4.78 in
  • Overall Width
    3.49 in
  • Port Size
    3/4 NPT
  • Valve Size
    3/4 in
  • Weight
    2.40 lbs

Details

  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    Chrome Plated Steel
  • Body Material
    Carbon Steel
  • Body Style
    2 Piece
  • Control Type
    Manually Operated
  • End Connections
    FNPT
  • Flow Direction
    2-Way
  • Handle Material
    Steel
  • Handle Style
    Lever Handle
  • Handle Type
    Locking Handle
  • Harmonization Code
    8481803070
  • Locking Device
    Pad-Locking Device
  • Max Operating Temperature
    425 °F
  • Maximum Operating Pressure
    3000 psi
  • Media Pressure Rating
    Cold Water - 3000 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • O Ring Material
    RTFE
  • Options
    Latching Lockout Handle Kit (Op)
  • Porting Style
    Full
  • Product Types
    Medium Pressure Valve
  • Seat Material
    RTFE
  • Series
    VLE
  • Stem Material
    Nickel Plated Steel
  • Surface Finish
    Phosphate Coated
  • Temperature Range
    -20 to 425 °F
  • Thread Type
    FNPT
  • Type
    Medium Pressure Valve
  • UPC_NO
    649848003578

Overview

Mfr description
VLE2.AKOP 3/4" FPT 3000PSI CWP 150PSI WS
  • VLE2 Series 2-piece medium ball valves are the perfect choice for intermediate pressure hydraulic and industrial applications
  • Valves are heavy-duty two-piece bar stock construction with phosphate coated bodies and NPT threaded or SAE O-Ring Boss connections in a full port design
  • Strong and durable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought