Specifications
Dimensions
- Glove SizeL or Size 9
- Length10-1/2 in
- Men'S SizeL
Details
- Additional DetailsWing Thumb, Interlock Lining, Industrial Grade
- Anti Slip GripYes
- ApplicationGeneral Purpose
- Back MaterialCotton & Cotton Blend
- Coated Design3, 4 Dip
- Coating CoveragePalm & Over Knuckles
- Coating MaterialPolyurethane
- ColorBlue
- Cuff StyleSafety
- Cuff TypeBand Top
- DescriptionRubber Coated Canvas Work Gloves
- Description KeywordUnlined
- Finger CoverageFull
- Glove PatternWing Thumb
- Grip PatternCrinkle
- Hand TypePair
- InsulatedNo
- Liner ColorNatural
- Liner MaterialCotton
- Lining MaterialCotton Canvas
- Lining SeamsSeamed Lining
- Lint FreeNo
- Manufacturer Catalog Number6800
- MaterialCotton
- Material TypeKnit Gloves - Coated
- Palm FeaturesCrinkle Finish
- Product LineFlex Tuff
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- SeamlessNo
- SeriesFlex-Tuff
- Supported Or UnsupportedSupported
- Thumb StyleWing
- Thumb TypeWing
- TypeCoated
- UPC_NO30451430680057
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)