Motion
QJ234-N2-MPA

FAG (SCHAEFFLER)
QJ234-N2-MPA

Four-Point Contact Bearing - 160 mm Bore, 310 mm OD, 52 mm Width, Open
MI ITEM #02628788
MFR #QJ234-N2-MPA
List Price$9,236.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ234-N2-MPA

Four-Point Contact Bearing - 160 mm Bore, 310 mm OD, 52 mm Width, Open
MI ITEM #02628788
MFR #QJ234-N2-MPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,236.38/each for your price

Overview

Mfr description
QJ234-N2-MPA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    160 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -30 to +150 °C
  • Radial Dynamic Load Capacity
    420000 N
  • Internal Clearance
    C0
  • Radial Static Load Capacity
    630000 N
  • Bearing Type
    Four-Point Contact Bearings
  • Precision Rating
    Not Rated
  • Cage Material
    Brass
  • Max Rpm
    3750 rpm
  • Finish Coating
    Uncoated
  • Resistance Features
    Chemical Resistant
  • Fillet Radius
    3 mm
  • Series
    QJ2
  • Standards Met
    DIN628-4
  • Description
    QJ234-N2-MPA
  • UPC_NO
    4012801593687
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text