Motion
421593-3
421593-3
MI ITEM #02628903
MFR #421593-3
List Price$6,201.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
421593-3
MI ITEM #02628903
MFR #421593-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,201.55/each for your price

Overview

Mfr description
2520VQ12A51CC20
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications

Specifications

  • Vane Pump Type
    Double
  • Series
    VQ
  • Displacement
    295.5 cm³/r, 40.1 cm³/r
  • Maximum Flow Rate
    90.0100224 L/min
  • Maximum Operating Pressure
    3000 psi
  • Shaft Type
    Straight Keyed
  • Mounting Type
    Flange
  • Max Rpm
    2700 rpm
  • Port Orientation
    45° Clockwise
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    316 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought