Motion
J000A
Thickness & Feeler Gauge - Set, 3 in Blade Length, 0.003 to 0.018 in Range, 9 Blades
Mi Item #02628963
MFR #J000A
Price$10.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 3 in Blade Length, 0.003 to 0.018 in Range, 9 Blades
Mi Item #02628963
MFR #J000A

Mfr description
J000A FEELER GAUGE
  • Contains 9 short blades in sizes .003", .004", .005", .006", .008", .010", .012", .015" and .018"
  • Blades etched with both decimal size and metric equivalent
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.55/each

Specifications

Dimensions

  • Blade Length
    3 in
  • Thickness
    0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, 0.018 in

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.003 to 0.018 in
  • Number Of Blades
    9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)