Motion
J1185M-A

PROTO TOOLS
J1185M-A

Ratcheting Box Wrench - Metric, 15 x 17 mm Wrench Size, Double End
MI ITEM #02628964
MFR #J1185M-A
Price$35.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1185M-A

Ratcheting Box Wrench - Metric, 15 x 17 mm Wrench Size, Double End
MI ITEM #02628964
MFR #J1185M-A

Mfr description
J1185M-A RACHET OFFSET BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.62/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    1-19/64 x 1-7/16 in
  • Overall Length
    8 in
  • Weight
    0.46 lbs
  • Wrench Size
    15 x 17 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662679062477
  • Wrench Type
    Ratcheting Box Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)