Motion
J276
Slip Joint Adjustable Joint Pliers - Serrated Jaw, Plastisol Grip, 6.5000 in OAL, Steel Material
Mi Item #02628980
MFR #J276
Price$21.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip Joint Adjustable Joint Pliers - Serrated Jaw, Plastisol Grip, 6.5000 in OAL, Steel Material
Mi Item #02628980
MFR #J276

Mfr description
J276 SLIPJOINT PLIERS
  • Two jaw positions
  • Shear type wire cutter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.92/each

Specifications

Dimensions

  • Height
    4/5 in
  • Jaw Length
    1-3/4 in
  • Jaw Thickness
    1-3/16 in
  • Jaw Width
    3/8 in
  • Length
    7.0000 in
  • Overall Length
    6.5000 in
  • Weight
    0.41 lbs
  • Width
    2-2/5 in

Details

  • Adjustment Type
    Slip Joint
  • Handle Style
    Plastisol
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Steel
  • Number Of Positions
    2
  • UPC_NO
    662679031336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)