Overview
Mfr description
NCDQ2B40-30DC COMPACT CYL
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke30 mm
- Auto-SwitchC73 - Reed, DC Volt <gt/>5 <lt/>24, AC Volt <lt/>100, LED
- Cylinder SeriesNCQ2
- Lead Wire LengthL - (3 m)
- Manufacturer Catalog
- Number Of Auto Switches2
- SeriesNCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data