Motion
33-725
FatMax Tape Measure - 25 ft Blade Length, 1-1/4 in Blade Width, Yellow Blade Color, Black, Yellow Body Color, ABS Body Material
MI ITEM #02629043
MFR #33-725
Price$48.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Tape Measure - 25 ft Blade Length, 1-1/4 in Blade Width, Yellow Blade Color, Black, Yellow Body Color, ABS Body Material
MI ITEM #02629043
MFR #33-725

Mfr description
33-725-THR FATMAX TAPE 1 1/4' X 25'
  • 11' blade standout
  • 1-1/4"-wide blade for easy readability
  • BladeArmor™ coating on the first 4-1/2" maximizes durability of the blade
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.05/each

Specifications

Dimensions

  • Blade Length
    25 ft
  • Blade Width
    1-1/4 in
  • Graduation
    1/16 in
  • Standout Length
    11 ft
  • Weight
    1.21 lbs

Details

  • Action
    Locking
  • Additional Details
    Stud Center Markings at 19.2"
  • Blade Coating
    Mylar/Polyester
  • Blade Color
    Yellow
  • Body Color
    Black, Yellow
  • Body Material
    ABS
  • Lock Type
    Button
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    076174337259

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)