Motion
20-045
Mi Item #02629045
MFR #20-045
Price$31.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02629045
MFR #20-045

Mfr description
20-045 SAW HAND 15"X9PTI FATMAX
  • Blade is 15% thicker than conventional saws for straighter cuts with less binding
  • SharpTooth™ saw technology uses three cutting surfaces to cut 50% faster than conventional Stanley® hand saws
  • Induction-hardened teeth stay sharp up to five times longer than standard teeth
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.09/each

Specifications

Dimensions

  • Blade Length
    15 in
  • Overall Length
    18 in

Details

  • Blade Material
    Steel
  • Cutting Style
    Rip
  • Handle Style
    Non-Slip Grip
  • Teeth Can Be Resharpened
    Teeth Cannot Be Resharpened
  • Tpi
    8
  • UPC_NO
    076174200454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)