Motion
55-515
Wonder Bar Pry Bar - 12-3/4 in OAL, Alloy Steel Material, 1-3/4 in Tip Width
Mi Item #02629050
MFR #55-515
Price$15.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wonder Bar Pry Bar - 12-3/4 in OAL, Alloy Steel Material, 1-3/4 in Tip Width
Mi Item #02629050
MFR #55-515

Mfr description
55-515 13"PRYBAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.77/each

Specifications

Dimensions

  • Overall Length
    12-3/4 in
  • Tip Width
    1-3/4 in
  • Weight
    1.31 lbs

Details

  • Bar Type
    Pry Bar
  • Material
    Alloy Steel
  • UPC_NO
    076174555158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)