Motion
46-131
MI ITEM #02629053
MFR #46-131
Price$29.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02629053
MFR #46-131

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.45/each

Specifications

Dimensions

  • Blade Length
    16 in
  • Blade Width
    1 in
  • Graduation
    1/16 in, 1/32 in, 1/8 in

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Chrome
  • Graduation Style
    English
  • Material
    Stainless Steel
  • Square Set
    Non-Square Set
  • Square Style
    Combination Square
  • UPC_NO
    076174461312

Overview

Mfr description
46-131 16" COMBO SQUARE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought