Motion
33806P-106
Weatherhead (Eaton) 338 P Series Crimp Hose Fittings Male Pipe Rigid - Brass Material, 3/8 in Hose ID, Male
MI ITEM #02629073
MFR #33806P-106
Your Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) 338 P Series Crimp Hose Fittings Male Pipe Rigid - Brass Material, 3/8 in Hose ID, Male
MI ITEM #02629073
MFR #33806P-106

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$9.00/each(List $12.42)

Overview

Mfr description
33806P-106 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Male Pipe Rigid
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Male
  • Hose Inside Diameter
    3/8 in
  • Material
    Brass
  • Compatible Hose Series
    EC038 HOSE
  • Connection 1 Short Name
    PTF SAE Short
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.81 in
  • Description Keyword
    3/8 in 3/8-18 MPT x Line/Hose/Tube
  • Length
    1.72 in
  • Overall Length
    1.72 in
  • Manufacturer Catalog Number
    33806P-106
  • Manufacturer Upc Number
    725975720547
  • UPC_NO
    725975720547
  • Application
    Air brake hose lines.
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • Hex Size
    0.6875 in
  • End 1 Style
    MPT
  • Inside Diameter
    0.28 in
  • Height
    0.86 in
  • Angle
    180 °
  • Outer Diameter
    0.864 in
  • Weight
    0.10 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.10 lb
  • For Use With
    EC038 HOSE
  • Compatible Tube Outer Diameter
    0.375 in
  • End 1 Type
    PTF SAE Short
  • Hose Dash Size
    6
  • Width
    0.86 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text