Motion
02TU03
Plain Sleeve & Flanged Bearing - 0.1250 in ID, 0.1875 in OD, 0.1875 in Length, Steel Material
Mi Item #02629159
MFR #02TU03
Price$0.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.1250 in ID, 0.1875 in OD, 0.1875 in Length, Steel Material
Mi Item #02629159
MFR #02TU03

Mfr description
02TU03 .125 X .1875 X 0.1875IN STEEL PTF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.87/each

Specifications

Dimensions

  • Inside Diameter
    0.1250 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    0.1875 in
  • Overall Length  
    0.1875 in
  • Overall Width
    0.1875 in
  • Recommended Shaft Size
    .1236 to.1243 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    02TU03 .125 X .1875 X 0.1875in Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    02TU03
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802052669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)