Motion
06TU06
Plain Sleeve & Flanged Bearing - 0.3750 in ID, 0.4688 in OD, 0.3750 in Length, Steel Material
Mi Item #02629173
MFR #06TU06
Price$1.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.3750 in ID, 0.4688 in OD, 0.3750 in Length, Steel Material
Mi Item #02629173
MFR #06TU06

Mfr description
06TU06 .375 X .4688 X 0.3750IN STEEL PTF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.20/each

Specifications

Dimensions

  • Inner Diameter
    3/8 in
  • Inside Diameter
    0.3750 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    3/8 in
  • Outer Diameter
    15/32 in
  • Outside Diameter  
    0.4688 in
  • Overall Length  
    0.3750 in
  • Overall Width
    0.4687 in
  • Recommended Shaft Size
    .3731 to .3740 in
  • Weight
    0.0064 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    06TU06 .375 X .4688 X 0.3750in Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    06TU06
  • Manufacturer Upc Number
    00846802052782
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Standards Met
    REACH, ROHS Compliant
  • Type Of Bearing
    Round
  • UPC_NO
    00846802052782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)