Motion
6306-2NSE9C3BXMM

NACHI AMERICA INC
6306-2NSE9C3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Without Snap Ring
Mi Item #02629233
MFR #6306-2NSE9C3BXMM
Price$48.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6306-2NSE9C3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Without Snap Ring
Mi Item #02629233
MFR #6306-2NSE9C3BXMM

Mfr description
6306 2NSE9 C3 DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.65/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    0.76 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6306 2NSE9 C3 DEEP GROOVE
  • Harmonization Code
    8482.10.50.52
  • Internal Clearance
    C3
  • Long Description
    The 6306-2NSE9C3BXMM is a radial/deep groove ball bearing with a 30mm bore, straight design, 72mm OD, and 19mm width for industrial applications.
  • Manufacturer Catalog Number
    6306-2NSE9C3BXMM
  • Manufacturer Upc Number
    4991893768893
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893768893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)