Specifications
Dimensions
- Bore Diameter50 mm
- Fillet Radius2 mm
- Inner Ring Width27 mm
- Outside Diameter110 mm
- Overall Width27 mm
- Precision RatingABEC 3
- Weight2.48 lbs
Details
- Bearing MaterialBearing steel
- Bore TypeStraight
- Cage MaterialBearing steel
- Cage TypeSheet metal
- Closure TypeSingle Seal & Single Shield
- Description6310 RS2Z/C3S1VT228 BRG
- Element MaterialBearing steel
- Features & Benefits• Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 seal, 1 shield, w/special features
- Finish CoatingUncoated
- Internal ClearanceC3
- Long DescriptionThe 6310-RS2Z/C3S1VT228 is a 50 mm bore radial/deep groove ball bearing with 110 mm OD, 27 mm width, straight design, single seal & shield.
- Manufacturer Catalog Number6310-RS2Z/C3S1VT228
- Manufacturer Upc Number7316570180756
- Max Rpm4300 rpm
- Operating Temperature RangeMax 250 °F
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity14613 lbf
- Radial Static Load Capacity8543 lbf
- Seal MaterialNitrile Rubber
- Series63
- Snap Ring IncludedWithout Snap Ring
- UPC_NO7316570180756
Help us improve this product