Motion
D11720
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 7.1 mm OD, 23 mm Length, 0.8 mm Wire Size, 1.9600 N/mm Spring Rate
MI ITEM #02629279
MFR #D11720
Your Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 7.1 mm OD, 23 mm Length, 0.8 mm Wire Size, 1.9600 N/mm Spring Rate
MI ITEM #02629279
MFR #D11720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.98/each(List $2.27)

Overview

Mfr description
D11720 SPRING

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Not Ground
  • Material
    Music Wire
  • Outside Diameter
    7.1 mm
  • Free Length
    23 mm
  • Wire Size
    0.8 mm
  • Spring Rate
    1.9600 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D11720
  • Weight
    0.02736 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text