Motion
HA 211

SKF
HA 211

Adapter Sleeve - 1.9375 in Bore Dia., 37 mm Overall Length, M55x2 Thread Size
Mi Item #02629441
MFR #HA 211
Price$86.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 211

Adapter Sleeve - 1.9375 in Bore Dia., 37 mm Overall Length, M55x2 Thread Size
Mi Item #02629441
MFR #HA 211

Mfr description
HA211 ADAPTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.56/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Lock Nut Outside Diameter
    2.9528 in
  • Overall Length  
    37 mm
  • Overall Width
    37 mm
  • Thread Size  
    M55x2
  • Weight
    0.7 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 11E
  • Includes
    Lock Washer (MB11)
  • Lock Nut Number
    KM11
  • Lock Washer Number
    MB11
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316571175355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)